Universal Tool UT9935, Recoilless Air Scribe
See all 36 items in product family

Universal Tool UT9935, Recoilless Air Scribe

Item #: WBB235164

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 281.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Recoilless Air Scribe

  • Only 1m/s2 vibration for operator comfort and control
  • Patented recoilless design provides low vibration and high frequency to reduce operator fatigue
  • Complete with carbide stylus & air hose
  • Lubrication free
  • Best for: Metal component identification

Product Specifications

    • LENGTH INCHES5.5
    • AVERAGE CFM0.3
    • BRANDUniversal Tool
    • CFM HIGH1.2
    • DESCRIPTIONRecoilless Air Scribe
    • MANUFACTURERS PART NUMBERUT9935
    • WEIGHT LBS0.3
    • BUSHING INCHES0.125
    • HOSE SIZE I.D1/8"
    • SOCKET RETAINERScrew
    • AIR INLET NPT1/8"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES0.25
    • BORE INCHES0.25
    • TOOL TYPEAir Hammer
    • BPM21000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!