Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 14X25B03, 1/4" Id X 25 ' Nylon Hose - Min Qty 3
See all 20 items in product family

Guardair 14X25B03, 1/4" Id X 25 ' Nylon Hose - Min Qty 3

Item #: WBB645116

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($59.90)

Price: $29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir 1/4" ID X 25 ' Nylon Hose

Features:

  • Self storing air hose stretches and recoils like a telephone cord
  • Eliminates bulky hose reels, clutter of long air lines, hose dragging
  • Made from tough, lightweight, resistant Nylon 11
  • Resists most chemicals, including gasoline, oil and grease
  • Spring guards provide additional strain relief
  • Preinstalled brass swivel fittings (male) on each end

Product Specifications

    • LENGTH FEET25
    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONNylon
    • DESCRIPTIONNylon Hose
    • MANUFACTURERS PART NUMBER14X25B03
    • PSI125
    • HOSE LENGTH FEET25
    • HOSE ID INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!