Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT1578C, 1 1/2" Impact, 850 RPM, Side Exhaust, Through Hole
See all 56 items in product family

Universal Tool UT1578C, 1 1/2" Impact, 850 RPM, Side Exhaust, Through Hole

Item #: WBB231319

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,039.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1 1/2" Straight Impact Wrench

  • Ultra reliable precision ball & cam mechanism
  • 10,000 ftlb max torque
  • Time tested design for ultimate durability
  • Designed for vertical suspension
  • Through hole anvil for positive socket retention
  • Best for: Heavy duty very high torque applications

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERUT1578C
    • HOSE SIZE I.D3/4
    • EXHAUSTSide
    • RPM850
    • SOCKET RETAINERThrough Hole
    • AIR INLET NPT1/2
    • PRESSURE90 psi-6.2 bar
    • ANVIL1-1/2" Square
    • WORKING TORQUE FT/LBS1,595-5,500
    • MAX TORQUE FT/LBS10000
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!