Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-746AL, 1/2"-2" Large High PSI Impact Wrench
See all 9 items in product family

Florida Pneumatic FP-746AL, 1/2"-2" Large High PSI Impact Wrench

Item #: WBB236287

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2"-2" Large High PSI Impact Wrench

  • 725 ft. lb. Torque
  • Hard Hitting Twin Hammer
  • Designed to Operate at up to 125 P.S.I. Air Pressure
  • Steel Hammer Case
  • Handle Grip and Motor Over Mold Provides Added Protection and Comfort
  • Permanently Laser Etched Identification
  • Double Length Hammer Case Bolts will not vibrate loose

Product Specifications

    • LENGTH INCHES9-1/4
    • AVERAGE CFM9
    • BRANDFlorida Pneumatic
    • DESCRIPTIONLarge High PSI Impact Wrench
    • MANUFACTURERS PART NUMBERFP-746AL
    • WEIGHT LBS6
    • HOSE SIZE I.D3/8
    • SQUARE DRIVE INCHES1/2
    • RPM9,500
    • AIR INLET NPT1/4
    • PRESSURE90 PSI
    • MAX TORQUE FT/LBS725
    • TOOL TYPEImpact Wrenches
    • BOLT CAPACITY INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!