Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT7560C-75, 3/4" Impact, 5700 RPM, Front Exhaust, Through Hole
See all 53 items in product family

Universal Tool UT7560C-75, 3/4" Impact, 5700 RPM, Front Exhaust, Through Hole

Item #: WBB231323

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,498.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/4" Pistol Impact Wrench

  • High energy two jaw clutch-1025 ftlb max torque
  • Pressure feed hammer lubrication for added reliability
  • Three piece housing design eases maintenance
  • Extra heavy duty steel hammer case for ultimate durability
  • Built-in exhaust silencer system for noise control
  • Best for: Heavy plant & vehicle service

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERUT7560C-75
    • HOSE SIZE I.D1/2
    • EXHAUSTFront
    • RPM5700
    • SOCKET RETAINERThrough Hole
    • AIR INLET NPT3/8
    • PRESSURE90 psi-6.2 bar
    • ANVIL3/4" Square
    • WORKING TORQUE FT/LBS232-800
    • MAX TORQUE FT/LBS1025
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!