Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT1520S, #5 Spline Impact, 4500 RPM, Front Exhaust, Button
See all 56 items in product family

Universal Tool UT1520S, #5 Spline Impact, 4500 RPM, Front Exhaust, Button

Item #: WBB231311

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,301.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#5 Spline Straight Impact Wrench

  • High energy two jaw clutch-3500 ftlb max torque
  • Pressure feed hammer lubrication for added reliability
  • Three piece housing design eases maintenance
  • Extra heavy duty steel hammer case for ultimate durability
  • Built-in exhaust silencer system for noise control
  • Best for: Heavy plant, heavy MRO & off road vehicle service

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTION#5 Spline Impact Wrench
    • MANUFACTURERS PART NUMBERUT1520S
    • HOSE SIZE I.D3/4
    • EXHAUSTFront
    • RPM4500
    • SOCKET RETAINERButton
    • AIR INLET NPT1/2
    • PRESSURE90 psi-6.2 bar
    • ANVIL# 5 Spline
    • WORKING TORQUE FT/LBS725-2500
    • MAX TORQUE FT/LBS3500
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!