Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freeman Tools PFN64,  16 Gauge Straight Finish Nailer
See all 19 items in product family

Freeman Tools PFN64, 16 Gauge Straight Finish Nailer

Item #: WBB502098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Freeman Tools 16 Gauge Straight Finish Nailer

This Freeman Pneumatic 16-Gauge Strip Straight Finish Nailer is excellent for fastening 3/4 - 2-1/2 in. nails in carpentry work such as molding, chair rails, door casing, cabinetry and furniture construction. The convenient design allows you to clear jams, change the depth drive and adjust the 360-degree air exhaust without needing any tools. A no-mar tip leaves only a small trace on the work surface to save you time during finishing applications.

Product Specifications

    • LENGTH INCHES14.5
    • WIDTH INCHES12.5
    • HEIGHT INCHES4
    • COLOR FINISHBlack / Orange
    • BRANDFreeman Tools
    • MANUFACTURERS PART NUMBERPFN64
    • PSI70-110
    • WEIGHT LBS5.5
    • MAGAZINE CAPACITY100
    • FASTENER COLLATIONGlue
    • FASTENER LENGTH CAPACITY INCHES-3/4 - 2-1/2
    • FASTENER GAUGE16
    • FASTENER STYLEStraight Finish Nails

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!