Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Pistol Grip Grease Gun 14 oz.

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Global™ Pistol Grip Grease Gun 14 oz.

Item #: WB640790

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Pistol Grip Grease Gun 14 oz.

Pistol Grip Grease Gun is ideal for use in a variety of applications. Accepts bulk or cartridge filling, and holds up to 14 oz. of grease. Zinc alloy head and barrel, with chrome plated steel handles. Pistol Grip allows for comfortable operation. Includes one 6-1/2" rigid nozzle, and one 18" flexible nozzle for hard-to-reach spaces. Operates at 4000-6000 PSI. Barrel measures 11"L x 2-1/2"Dia.

Product Specifications

    • LENGTH INCHES11
    • CAPACITY14 oz.
    • COLOR FINISHBlack/Gray
    • CONSTRUCTIONZinc Alloy/Chrome Plated Steel
    • BRANDGlobal Industrial™
    • DESCRIPTIONPistol Grip Grease Gun
    • PACKAGE QUANTITY1
    • TYPEGrease Gun
    • DIAMETER INCHES2-1/2
    • PSI4000-6000
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does the flex tube attachment accept a needle fitting? If so do you have one available?

Question Asked By: Nikolai , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result