Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Performance 551 Grease Pump System w/ Booster Gun

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Legacy™ Performance 551 Grease Pump System w/ Booster Gun

Item #: WBB644210

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,033.00
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Performance 55:1 Grease Pump System w/ Booster Gun

Air Operated Grease Pump Ratio 55:1, Output 22 oz./min., Economical and efficient greasing systems, heavy duty, high pressure booster gun that delivers over 10,000 PSI on demand. Corrosion resistant using aluminum and alloy steel, with nylon, PTFE for trouble-free operation. Includes: pump, air coupler, booster gun with 360 Degree, Z swivel, rubber edged follower plate, 16-gallon capacity, 12 ft grease hose and heavy duty metal dolly. 5-Year extended warranty.

Product Specifications

    • CAPACITY16 Gallon
    • COLOR FINISHBlack
    • BRANDLegacy™
    • DESCRIPTIONGrease Pump w/ Booster Gun
    • MANUFACTURERS PART NUMBERL6100
    • PACKAGE QUANTITY1
    • TYPEGrease Pump System

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed