Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milesyn SXR Full Synthetic Motor Oil, 0W-20, ILSAC GF-5, API SN, 5 Gallon

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Milesyn SXR Full Synthetic Motor Oil, 0W-20, ILSAC GF-5, API SN, 5 Gallon

Item #: WBB2243454

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Milesyn SXR Full Synthetic Motor Oil, 0W-20, ILSAC GF-5, API SN, 5 Gallon

Milesyn SXR Full Synthetic Motor Oil is specifically formulated for and licensed by General Motors to meet their new Global Engine Oil Specification. The product is manufactured using synthetic base oils and advanced additive technology which exceeds the requirements of the General Motors specification. This oil meets or exceeds the latest API SN and ILSAC GF-5 specifications as well as all previous service classifications API SM, SL and ILSAC GF-4 and GF-3. This premium quality motor oil will meet the most demanding lubrication requirements of today’s naturally aspirated, turbo-charged and super-charged gasoline fueled engines. This oil is specially formulated to provide excellent oxidation stability, increase wear protection, excellent low temperature flow properties, reduce oil consumption and enhance fuel economy. License No. D10023GB141.

Features and Benefits:
  • Formulated for superior engine protection
  • Extremely low volatility
  • Excellent Oxidation Stability
  • Excellent protection against sludge and varnish
  • Highly resistant to foaming and corrosion
  • Improves oil film strength and breakdown resistance


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMILES LUBRICANTS
    • MANUFACTURERS PART NUMBERMSF100503
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • SIZE TYPEPail
    • TYPE0W-20
    • LUBRICANT TYPESynthetic Motor Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!