Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 22272 G-MAX 20" Extended Cordless Rotating Hedge TrimmerKit, 40V Battery & Charger

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

GreenWorks™ 22272 G-MAX 20" Extended Cordless Rotating Hedge TrimmerKit, 40V Battery & Charger

Item #: WBB1573654

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
GreenWorks™ 22272 G-MAX 20" Extended Cordless Rotating Hedge Trimmer Kit, 40V,2aH Battery & Charger

GreenWorks® 22292 G-MAX 40V 20-inch Extended Reach Cordless Hedge Trimmer W/ 40V 4aH Li-Ion Battery & Charger

Features:
  • High Performance G-MAX 40V Lithium-Ion Battery delivers fade-free power with no memory loss after charging
  • 20-inch steel dual action blade for optimal performance and durability
  • 5/8-inch cutting capacity for controlled, easy trimming of most bushes and hedges without the need of multiple tools
  • 3-multiple position pivoting head adjusts blade for trimming at all angles for a clean, precise, manicured look
  • Compatible Only with G-MAX 40V Battery Models 29462 and 29472, and charger 29482
Documents
SDS

Documents are in PDF format

Product Specifications

    • BLADE LENGTH20"
    • AMPS--
    • VOLTAGE40V
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER22272
    • DESCRIPTIONExtended Reach Hedge Trimmer
    • WEIGHT LBS9-1/2
    • INCLUDEDTool, Battery, Charger
    • SIZE INCHES20
    • TYPECordless
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!