H. D. Hudson Chameleon® Adaptable Hose End Sprayer

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

H. D. Hudson Chameleon® Adaptable Hose End Sprayer

Item #: WBB803707

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.95
Product Information
Customer Review
Product Q&A
Accessories

Product Specifications

    • COLOR FINISH--
    • CAPACITY LITERS--
    • NOZZLE TYPEAdjustable 3 Spray Patterns
    • MANUFACTURERS PART NUMBER62140
    • WEIGHT LBS1
    • HANDLE TYPEPistol Grip
    • APPLICATIONSWeeds, Pest Control, Multipurpose, Liquid Chemicals, Handheld, Bugs
    • STYLEGeneral Purpose
    • CAPACITY GALLONS--
    • TYPESprayer
    • BODY MATERIALPlastic
    • BRANDH.D. Hudson

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Chameleon Hose End Spayer

Pros: Great features, like anti-backflow to keep chemicals out of your water system, ability to use different bottles, variable spray patterns, great flow trigger, adjustable fertilizer/chemical flow rate.

Cons: Instructions are poor. Do not explain that if your flow rate should be 1 OZ of fertilizer per gallon, that you set the dial to 1 OZ. Totally silent on the simple mechanics to use in setting flow rates. Whoever wrote the instructions was a brilliant engineer who probably can't run a lawn mower.

Is this review helpful?

DON'T WASTE YOUR MONEY

Your review: Don't use this it's terrible. The most frustrating 45 minutes I've had this summer.

Pros: none

Cons: everything!! The quick release is a pain. No way to hold it without the release coming apart. Always had to tilt the container to get it to work. Sprayed more water than chemical. (Revive)Got more on myself than the yard. At least I recycled the plastic it was made out of. One star because I couldn't give it a minus 5.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!