Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dinex DXIDPC30180 - Colossus Plate Heater 3 Silo For 9" Plates, 45"L x 23-3/4"D, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Dinex DXIDPC30180 - Colossus Plate Heater 3 Silo For 9" Plates, 45"L x 23-3/4"D, Stainless Steel

Item #: WBB1189931

Sold By: globalindustrial.com

Expected ship date 05/19/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,868.00 Save up to 28%
Price: $ 8,522.00
Product Information
Customer Review
Product Q&A
Dinex Colossus Plate Heater 3 Silo For 9" Plates, 45"L x 23.75"D, Stainless Steel, DXIDPC30180

Features:
  • Designed For Heating China Plates Up To 10 In Diameter
  • Heats To A Temperature Of 170ËF In Less Than Two Hours
  • Ideal For Super Heating Plates In Conjunction With The Dinex Induction Heating System
  • Features All Stainless Steel Exterior
  • Available In 2 And 3 Silo Configurations
  • Heavy Duty Casters
  • Protective Corner Bumpers
  • Programmable Controller
  • Latchless Hinged Lids With Safety Catch

Product Specifications

    • DEPTH INCHES23-3/4
    • COLOR FINISHStainless Steel
    • DESCRIPTIONColossus Plate Heater
    • MANUFACTURERS PART NUMBERDXIDPC30180
    • WIDTH INCHES43-4/9
    • HEIGHT INCHES42-3/4
    • CASE QUANTITY1
    • MATERIALStainless Steel
    • BRANDDinex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!