Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley STHT71800 8 Piece Metric Folding Hex Key Set

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Stanley STHT71800 8 Piece Metric Folding Hex Key Set

Item #: WBB983278

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.58 Save up to 30%
Price: $ 5.30
Product Information
Customer Review
Product Q&A
Accessories
Stanley® STHT71800, 8 Piece Metric Folding Hex Key Set

  • Durable composite construction
  • Rubber side inserts allow for a secure grip
  • Chamfered edge helps guide the wrench for a smooth, easy entry of the hex key
  • Compact, self-storing tool
  • Size markings printed on the hex key body for easy identification
  • Meets ANSI specifications


Product Specifications

    • STYLEFold-Up
    • BALL ENDNo
    • TAMPER RESISTANTNo
    • TIP SIZE INCHESVarious (Set)
    • CASE/ STAND/POUCH INCLUDEDNone
    • BRANDStanley®
    • PACKAGE QUANTITYSet
    • TIP SIZEVarious (Set)
    • COLOR FINISHBlack Oxide
    • MANUFACTURERS PART NUMBERSTHT71800
    • MEASURING SYSTEMMetric (MM)
    • SHORT ARM LENGTH INCHES--
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET8
    • TYPEHex Key Set
    • SET SIZE RANGE1.5MM-8MM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!