Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

2 Step Model Shown

Vestil Aluminum Yellow Step Stand - 3 Step - SSA-3-KD-Y

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Vestil Aluminum Yellow Step Stand - 3 Step - SSA-3-KD-Y

Item #: WBB1529979

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 331.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil Aluminum Yellow Step Stand - 3 Step - SSA-3-KD-Y

The Aluminum Step Stand is ideal for the industrial and commercial settings. The ‚ÄėKnockdown' step stand is a lightweight, yet durable, design constructed of powder coated heavy-duty aluminum for maneuverability from workstation to workstation. The unit features a step design with a serrated surface for increased stability, as well as, rubber tipped legs for extra traction support.

Product Specifications

    • LENGTH INCHES34-9/16
    • WIDTH INCHES22-13/16
    • DEPTH TOP STEP INCHES10
    • HEIGHT INCHES30
    • HEIGHT TO TOP STEP30
    • CAPACITY LBS500
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSSA-3-KD-Y
    • QUANTITY STEPS3
    • STEP WIDTH INCHES20-1/8
    • TYPEStep Stand
    • WEIGHT LBS21
    • CERTIFICATIONSOSHA
    • LADDER TYPEStep Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!