Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 690194 JVM-836-3 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed, 1-1/2 HP
See all 314 items in product family

Jet 690194 JVM-836-3 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed, 1-1/2 HP

Item #: WBB0231086

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,604.29 Save up to 19%
Price: $ 8,629.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 690194 JVM-836-3 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed, 1-1/2 HP

The precision bored and honed Milling head, coupled with the hardened and ground 8ö x 36ö table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty

Features:
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision spindle bearings
  • Over 10 of front to back ram travel
  • Locks on all movable surfaces
  • Hardened and ground precision table
  • Head tilts left or right
  • Graduated scale on column
  • Precision ground dovetail ways
  • One-shot lubrication system
  • Way covers
  • Draw Bar
  • Tool box and tools


Documents

Documents are in PDF format

Product Specifications

    • NUMBER OF SPINDLE SPEEDS10
    • RANGE OF SPINDLE SPEEDS (RPM)240 - 1,550
    • SPINDLE TAPERR-8
    • TABLE SIZE INCHES7-7/8 x 35-3/4
    • BRANDJET®
    • DROAcu-Rite Vue
    • SPINDLE TRAVEL (IN.)5
    • POWERFEEDX-Axis
    • TABLE LONGITUDINAL TRAVEL (IN.)22-1/4
    • QUILL DIAMETER (IN.)3-3/8
    • DISTANCE SPINDLE TO COLUMN (MAX./IN.)15-3/4
    • MOTOR VOLTAGE230
    • TRAVEL OF RAM (IN.)10-1/2
    • TRAVEL OF KNEE (IN.)14
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASEThree
    • MAX DISTANCE SPINDLE TO TABLE13-3/4
    • POWER DRAW BARManual
    • DISTANCE SPINDLE TO COLUMN (MIN./IN.)5-1/4
    • STYLEStep Pulley R8
    • MODELJVM-836-3
    • DISTANCE SPINDLE TO COLUMN (IN.)15-1/4
    • QUILL DOWN FEED RATES (IPR)-
    • MOTOR HORSEPOWER1-1/2
    • TABLE CROSS TRAVEL (IN.)9-1/2
    • HEAD MOVEMENT (DEG.)90 R & L
    • WORK TABLE WEIGHT CAPACITY (LBS.)500
    • T-SLOTS CENTERS (IN.)2-1/2
    • MANUFACTURERS PART NUMBER690194
    • COLLET CAPACITY1/8 - 7/8
    • T-SLOTS NUMBER AND SIZE (IN.)3 & 5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed