Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 690285 JTM-2 Milling Machine W/Acu-Rite Vue DRO, X & Y-Axis Powerfeeds, 2 HP
See all 314 items in product family

Jet 690285 JTM-2 Milling Machine W/Acu-Rite Vue DRO, X & Y-Axis Powerfeeds, 2 HP

Item #: WBB0231007

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,652.86 Save up to 17%
Price: $ 10,499.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 690285 JTM-2 Milling Machine W/Acu-Rite Vue DRO, X & Y-Axis Powerfeeds, 2 HP

Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Meehanite casting
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • Satin chrome finished dials
  • Heavy duty spindle motor drive
  • One piece quill pinion and shaft
  • Heavy duty spindle brake
  • Precision hardened and ground ways
  • Precision ground table
  • Adjustable gibs throughout


Documents

Documents are in PDF format

Product Specifications

    • NUMBER OF SPINDLE SPEEDS16
    • RANGE OF SPINDLE SPEEDS (RPM)80 - 5,440
    • SPINDLE TAPERR-8
    • TABLE SIZE INCHES9 x 42
    • BRANDJET®
    • DROAcu-Rite Vue
    • POWERFEEDX & Y-Axis
    • TABLE LONGITUDINAL TRAVEL (IN.)23-7/8
    • QUILL DIAMETER (IN.)3-3/8
    • DISTANCE SPINDLE TO COLUMN (MAX./IN.)19
    • MOTOR VOLTAGE230
    • TRAVEL OF RAM (IN.)13-3/8
    • TRAVEL OF KNEE (IN.)14-1/2
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASEThree
    • MAX DISTANCE SPINDLE TO TABLE17-1/2
    • DISTANCE SPINDLE TO COLUMN (MIN./IN.)4-1/2
    • STYLEStep Pulley R8
    • MODELJTM-2
    • DISTANCE SPINDLE TO COLUMN (IN.)19 (max)
    • QUILL DOWN FEED RATES (IPR).0015 - .003 - .006
    • MOTOR HORSEPOWER2
    • TABLE CROSS TRAVEL (IN.)12-1/2
    • HEAD MOVEMENT (DEG.)90 R & L, 45 F & B
    • WORK TABLE WEIGHT CAPACITY (LBS.)550
    • T-SLOTS CENTERS (IN.)2-1/2
    • MANUFACTURERS PART NUMBER690285
    • COLLET CAPACITY1/8 - 7/8
    • T-SLOTS NUMBER AND SIZE (IN.)3 & 5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed