Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JTM-1050 Mill - Acu-Rite Vue DRO - X-Axis Powerfeed - Air Powered Drawbar - 690523

Rollover image to zoom in

Click image to enlarge

See all 314 items in product family

JET JTM-1050 Mill - Acu-Rite Vue DRO - X-Axis Powerfeed - Air Powered Drawbar - 690523

Item #: WBB2242022

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13,699.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The JET JTM-1050 features Meehanite® castings, a heavy-duty hardened and ground 10” x 50” table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Certified Meehanite® Castings
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finish on dials
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearing
  • Spindle head is internally cooled
  • No fuse breaker power connections
  • Heavy duty motor drive
  • Chrome plated motor shaft with bearing support at end
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle break
  • Double locks on all movable surfaces
  • Hardened and ground square vertical knee ways and cross ways
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools
Specifications:
  • Digital Readout: Acu-Rite Vue
  • Powerfeed: X-Axis
  • Power Draw Bar: Pneumatic
  • Spindle Taper (In. x TPI): R-8
  • Table Size (L x W): 10" x 50"
  • Quill Diameter: 3-3/8"
  • Number Of Spindle Speeds: Variable
  • Range Of Spindle Speeds (RPM): 70 - 3,800
  • Quill Down Feed Rates (IPR): .0015 - .003 - .006
  • Spindle Travel: 5"
  • Head Movement: 90° R & L, 45° F & B
  • Max Distance Spindle To Table: 19"
  • Distance Spindle To Column (Max.): 26"
  • Distance Spindle To Column (Min.): 5-1/2"
  • Collet Capacity: 1/8 - 7/8
  • Table Longitudinal Travel: 35"
  • Table Longitudinal Travel With Powerfeed: 29-3/4"
  • Table Cross Travel: 15-1/4"
  • T-Slots Number And Size: 3 And 5/8"
  • T-Slot Centers: 2-1/2"
  • Work Table Weight Capacity (Lbs.): 720
  • Travel Of Knee: 14-1/4"
  • Travel Of Ram: 20-1/2"
  • Motor: 3 HP, 230/460V, 3Ph
  • Overall Dimensions (L x W x H): 96" x 78" x 88"
  • Weight (Lbs.): 2,900
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Product Specifications

    • TABLE SIZE INCHES10 x 50
    • BRANDJET®
    • DROAcu-Rite Vue
    • POWERFEEDX-Axis
    • MANUFACTURERS PART NUMBER691403
    • TABLE LONGITUDINAL TRAVEL (IN.)35
    • MOTOR PHASEThree
    • MODELJTM-1050
    • MOTOR HORSEPOWER3
    • TABLE CROSS TRAVEL (IN.)15-1/4
    • MOTOR VOLTAGE230/460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed