Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 5740EP - 40 Ton Electric Shop Press - Fully Welded - Made in USA

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Sunex Tools 5740EP - 40 Ton Electric Shop Press - Fully Welded - Made in USA

Item #: WBB643099

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,294.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Sunex® 40 Ton Electric Shop Press

  • US built welded press frame to prevent excessive flexing under maximum load
  • Reinforced head bolster for added strength
  • 2HP Emerson electric motor, 110 volt
  • Two speed pump with remote pendant control
  • Winch with non-slip safety clutch and steel cable rollers for easy raising and lowering of press bed
  • 4" diameter gauge reads internal working pressure and force in tons
  • Heavy duty internal return springs for fast ram retraction
  • Pair of bed plates and ram head included

Product Specifications

    • BASE DIMENSIONS INCHES 26
    • WEIGHT LBS540
    • BRANDSunex® Tools
    • RAM STROKE INCHES6-1/8
    • VERTICAL THROAT OPENING INCHES3-3/4 to 36
    • CAPACITY TONS40
    • COUNTRY OF ORIGINMade in USA
    • THROAT WIDTH INCHES20
    • PACKAGE QUANTITY1
    • STYLEShop Press
    • MAXIMUM PRESSURE40 Tons
    • HEIGHT INCHES61-1/2
    • MANUFACTURERS PART NUMBER5740EP
    • TYPEElectro-Hydraulic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!