Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-1/8" Nom. I.D - White - Pkg Qty 7

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-1/8" Nom. I.D - White - Pkg Qty 7

Item #: WBB307470

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.75 each

Sold in packages of 7

Price: $159.25
Product Information
Customer Review
Product Q&A
Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-1/8" Nom. I.D - White

This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. INSUL-LOCK® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Ideal for applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. INSUL-LOCK® Seam-Seal pipe insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.

SPECIFICATION COMPLIANCEASTM C 534 Type 1 (Tubing), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. FMRC Approval Guide Chapter 14 Pipe Insulation. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
Sold in package quantity of 7, priced each.

Product Specifications

    • LENGTH FEET6
    • CHEMICAL/ SOLVENT RESISTANCEGood
    • MILDEW RESISTANCE/ AIR EROSIONPass
    • NOMINAL INSIDE DIAMETER INCHES2-1/8
    • OPERATING TEMPERATURE RANGE-70°F - 200°F
    • OZONE RESISTANCEPass
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • WALL THICKNESS INCHES1
    • WATER ABSORPTION %<0.20 by Volume
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • BRANDK-Flex USA
    • PACKAGE QUANTITY7
    • DENSITY3-6 PCF
    • COLOR FINISHWhite
    • THERMAL CONDUCTIVITY 90°F MEAN.27 BTU-in/hr-ft²-°F
    • MANUFACTURERS PART NUMBER6RXWLO100218
    • DESCRIPTIONTubular Insulation
    • TYPEWith Core
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!