Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insul-Tube® 6'L, 1/2" Wall Thickness, 2-1/8" Nom. I.D - White - Pkg Qty 17

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Insul-Tube® 6'L, 1/2" Wall Thickness, 2-1/8" Nom. I.D - White - Pkg Qty 17

Item #: WBB307197

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.70 each

Sold in packages of 17

Price: $113.90
Product Information
Customer Review
Product Q&A
Insul-Tube® 6'L, 1/2" Wall Thickness, 2-1/8" Nom. I.D - White

INSUL-TUBE® WHITE is designed for exposed piping areas or areas to be painted. INSUL-TUBE® WHITE is suitable for supermarket, hospital and school applications where a more hygienic appearance is preferred. INSUL-TUBE® WHITE is used to retard heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping and many solar systems. INSUL-TUBE® WHITE is designed for the HVAC and Refrigeration industries. INSULTUBE® WHITE is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth.

SPECIFICATION COMPLIANCEASTM C 534 Type 1 (Tubing), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. FMRC Approval Guide Chapter 14 Pipe Insulation. NFPA No. 101 Class A Rating. NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems.
Sold in package quantity of 12, priced each.

Product Specifications

    • LENGTH FEET6
    • CHEMICAL/ SOLVENT RESISTANCEGood
    • MILDEW RESISTANCE/ AIR EROSIONPass
    • NOMINAL INSIDE DIAMETER INCHES2-1/8
    • OPERATING TEMPERATURE RANGE-297°F - 220°F
    • OZONE RESISTANCEPass
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • WALL THICKNESS INCHES1/2
    • WATER ABSORPTION %<0.20 by Volume
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • BRANDK-Flex USA
    • PACKAGE QUANTITY12
    • DENSITY3-6 PCF
    • COLOR FINISHWhite
    • THERMAL CONDUCTIVITY 90°F MEAN.27 BTU-in/hr-ft²-°F
    • MANUFACTURERS PART NUMBER6RXW048218
    • DESCRIPTIONTubular Insulation
    • TYPEWith Core
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!