Take 15% off your entire order!

Offer applied at checkout

+

Streamlight® 68244 4AA ProPolymer® 100 Lumen Lux Div. 2 Yellow Flashlight

Streamlight® 68244 4AA ProPolymer® 100 Lumen Lux Div. 2 Yellow Flashlight

Item #: WB534629

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.27 up to 30% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Streamlight® 68751 Dualie® 245 Lumen Instrinsically Safe Multi-Function Flashlight

Streamlight® 68751 Dualie® 245 Lumen Instrinsically Safe Multi-Function Flashlight

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NightStick® XPP-5420G Safety-Approved Led Flashlight , 140 Lumens, Green

NightStick® XPP-5420G Safety-Approved Led Flashlight , 140 Lumens, Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip

Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight

Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Streamlight® 88033 ProTac® 2AA 250 Lumen High Performance Alkaline Flashlight

Streamlight® 88033 ProTac® 2AA 250 Lumen High Performance Alkaline Flashlight

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight

Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Intrinsically safe impact and shock resistant LED flashlight that provides a soft flood light and 155 hours of run time.

Features:
  • Class I, Division 1 safety rated
  • Runs 155 hours; 67 lumen
  • 7 ultra-bright white LEDs
  • Waterproof
  • Assembled in USA


  • Includes:
    • (4) AA Alkaline Batteries
    • Wrist Lanyard Connection

Product Specifications

  • BRANDStreamlight
  • # BATTERIES REQUIRED4
  • COLOR FINISHSafety Yellow
  • BULB TYPELED
  • TYPEFlashlight
  • RECHARGEABLENo
  • INTRINSICALLY SAFEYes
  • MAXIMUM LUMENS100
  • WATER RATINGIP67
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • BATTERIES INCLUDEDYes
  • WATER RESISTANTYes
  • BATTERY TYPE REQUIREDAA
  • LENGTH INCHES6-1/2
  • STYLESafety Approved
  • CONSTRUCTIONPlastic
  • BEAM DISTANCE METERS130
  • MANUFACTURERS PART NUMBER68244
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Streamlight® 88061 ProTac® 1L-1AA 350 Lumen Dual Fuel Everyday Ultra-Compact Carry Light

Item #: 534640

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Streamlight® 68244 4AA ProPolymer® 100 Lumen Lux Div. 2 Yellow Flashlight

Streamlight® 68244 4AA ProPolymer® 100 Lumen Lux Div. 2 Yellow Flashlight

Item #: WB534629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Streamlight® 68244 4AA ProPolymer® 100 Lumen Lux Div. 2 Yellow Flashlight
    Streamlight® 68244 4AA ProPolymer® 100 Lumen Lux Div. 2 Yellow Flashlight
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant