Take 15% off your entire order!

Offer applied at checkout

+

Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black

Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black

Item #: WBB1664142

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 95-111 Mini Tripod LED Flashlight

Stanley 95-111 Mini Tripod LED Flashlight

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® ST3D016 3 Cell D LED Flashlight Black

Maglite® ST3D016 3 Cell D LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® ST2D016 2 Cell D LED Flashlight Black

Maglite® ST2D016 2 Cell D LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NightStick® XPP-5420B Safety-Approved LED Flashlight, 140 Lumens, Black

NightStick® XPP-5420B Safety-Approved LED Flashlight, 140 Lumens, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MagLite® XL50-S301C 3 Cell LED XL50™ Tatical Flashlight Combo Pack - 200 Lumens

The Maglite XL-50™ Tactical Combo Pack delivers user-friendly, performance oriented features in a sleek, tactical design and is driven by the next generation of MAG-LED® technology. Compact, pocket size light designed for everyday carry: home, auto, outdoor & professional applications.

Features:
  • Enhanced XL-50™ LED Flashlight with 3 Selectable Modes: High, Low & Strobe
  • Colored Filters: Red, Blue & Clear
  • "Spot-to-Flood" adjustable LED Beam
  • Anodized for corrosion resistance and durability
  • Rugged, machined aluminum case
  • Durable Pocket Clip W/ Intergrated Para-cord/Lanyard Hole
  • High Performance Cree LED
  • Powered by 3 AAA Batteries (Included)
  • Battery Run-Time: High- 6 Hours 45 Minutes, Low- 25 Hours
  • Limited Lifetime Warranty

Product Specifications

  • BRANDMaglite®
  • # BATTERIES REQUIRED3
  • COLOR FINISHBlack
  • BULB TYPELED
  • WEIGHT WITH BATTERY3-11/16
  • RUNTIME FULL POWER HOURS6.75
  • TYPEFlashlight
  • MODELXL51
  • RECHARGEABLENo
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS200
  • WATER RATINGIPX4
  • MODE TYPES"High, Low, Strobe"
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • WATER RESISTANTYes
  • WIDTH INCHES1
  • LENGTH INCHES4.8
  • LIGHT MODES3
  • MAXIMUM LUMENS RANGE200 to 299
  • RECHARGING TIME HOURS--
  • CONSTRUCTIONAluminum
  • BEAM DISTANCE METERS224
  • EMERGENCY PREPYes
  • WEIGHT.40
  • BATTERIES INCLUDEDYes
  • APPROVALSNTOA
  • BATTERY TYPE REQUIREDAAA
  • STYLETactical
  • SERIESXL50™
  • MANUFACTURERS PART NUMBERXL50-S301C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Popular item in this category

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Item #: 534116BK

(4)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black

Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black

Item #: WBB1664142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Maglite® XL50-S301C XL50™ 3 Cell AAA Tactical Flashlight Combo Pack Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant