Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED LENSER® 880022 H7R.2 Rechargeable Headlamp - Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

LED LENSER® 880022 H7R.2 Rechargeable Headlamp - Black

Item #: WBB0811372

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.00 Save up to 14%
Price: $ 79.85

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LED LENSER® 880022 H7R.2 Rechargeable Headlamp - Black

Our H7R.2 rechargeable headlamp helps keep you safe while on the job or in the outdoors - and it's better and brighter than ever! In addition to our Advanced Focus System technology, we've added exceptional features like a rear safety light and a battery indicator that make it easy to stay on the go without worrying about your light. Recharging is a breeze; simply use the attached USB port or plug, or pop in 4 regular AAA batteries for less waiting and more time enjoying the activities you love. IPX4 water resistant. 5 year warranty.

Features:
  • Advanced Focus System™:patented combination of a reflector AND lens to create a light system that provides both a focused beam for long-distance and a homogenous spill-beam for up-close reading
  • Smart Light Technology: 8 unique light programs and functions. 2 modes, Energy Saving mode optimizes burning life, and Constant Current mode features electronically controlled, continuous light output.
  • Redesigned Switch:The P & T Series switch has been redesigned for ease-of-use, even with gloves. The H Series switch has also been updated to operate the light from the front of the headlamp, as well as the back.
  • New Scroll Wheel Interface: new scroll wheel allows the user to easily choose the brightness of the headlamp.
Specifications:
  • Lumens (Max/Min): 300/20
  • Beam Distance (Max/Min): 160/50
  • Runtime (Max Power/Min Power): 4 Hours/60 Hours
  • Charge Time: 5 Hours
  • Includes: USB Charger & Power Supply
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDLED Lenser
    • # BATTERIES REQUIRED1
    • COLOR FINISHBlack
    • BULB TYPEHigh End Power LED
    • LUMENS300
    • RUNTIME FULL POWER4 Hours
    • TYPEHeadlamp
    • MODELH7R.2
    • STYLERechargeable
    • BATTERY TYPE REQUIREDLithium-Ion (Rechargeable)
    • RUN TIME60 Hours
    • MANUFACTURERS PART NUMBER880022
    • WEIGHT LBS0.26
    • BATTERIES INCLUDEDYes
    • RECHARGING TIME4.5 hrs
    • WEIGHT5.82 oz
    • WATER RESISTANCEIPX4
    • BEAM DISTANCE METERS160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!