discount codeFree shipping over 300

Applied at checkout

Bayco® LED Work Light With 6' Cord BA-2116, 6'L Cord, 18/2 GA, Yellow, 2-PK - Pkg Qty 2

Bayco® LED Work Light With 6' Cord BA-2116, 6'L Cord, 18/2 GA, Yellow, 2-PK - Pkg Qty 2

Item #: WBB790490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $79.90 / Pkg of 2

Quantity

Popular item in this category

Customers Also Viewed

Bayco® LED Work Light With 6' Cord BA-2116, 6'L Cord, 18/2 GA, Yellow, 2-PK

Features:
  • Corded 60 LED work light
  • 6 foot 18/2 cord
  • Super-bright LED's, 35,000 + hour life
  • Chemical / moisture / impact resistant
  • 120 lumen output

Product Specifications

  • LENGTH INCHES4
  • WIDTH INCHES8
  • DEPTH INCHES4
  • HEIGHT INCHES16.75
  • COLORYellow
  • END FEATURELED Work Light
  • BRANDBayco®
  • TYPEWork Light
  • MANUFACTURERS PART NUMBERBA-2116
  • MODELNight Stick®
  • CORD JACKETSJT
  • DESCRIPTIONLED Work Light With 6' Cord
  • PACKAGE QUANTITY2
  • CORD GAUGE18/2
  • LUMENS FLOODLIGHT120
  • DRIVE / RETURN TYPE--
  • CORD LENGTH6'
  • CABLE/CORD/HOSE INCLUDEDYes
  • WEIGHT LBS8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® LED Work Light With 6' Cord BA-2116, 6'L Cord, 18/2 GA, Yellow, 2-PK - Pkg Qty 2

Bayco® LED Work Light With 6' Cord BA-2116, 6'L Cord, 18/2 GA, Yellow, 2-PK - Pkg Qty 2

Item #: WBB790490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top