Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 30-825 LeverLock® Tape Rule 1" x 25'

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Stanley 30-825 LeverLock® Tape Rule 1" x 25'

Item #: WBB247591

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.49 Save up to 46%
Clearance Price: $ 11.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Stanley® 30-825, LeverLock® Tape Rule 1" x 25'

  • Push-release self-locking mechanism controls blade retraction.
  • Polymer-coated blade withstands abrasion.
  • Corrosion-resistant Tru-Zero™ end hook for accurate measurements.
  • High-impact, yellow ABS case is over molded with soft-grip rubber for maximum comfort, slip-resistant grip, and durability.


  • Product Specifications

      • STYLELeverLock®
      • BLADE LENGTH25'
      • COLOR FINISHYellow/Black
      • DESCRIPTIONMeasuring Tape
      • MANUFACTURERS PART NUMBER30-825
      • BLADE WIDTH1"
      • LENGTH25'
      • WIDTH1"
      • GRADUATIONFeet & Inches
      • MANUFACTURER'S PART NUMBER30-825
      • TYPEAuto Locking
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!