Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 33-525 PowerLock® Tape Rule W/BladeArmor™ Coating, 25'

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Stanley 33-525 PowerLock® Tape Rule W/BladeArmor™ Coating, 25'

Item #: WBB248148

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.42 Save up to 35%
Price: $ 17.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Stanley® 33-525, PowerLock® Tape Rule W/BladeArmor™ Coating, 25'

  • 8' blade standout.
  • BladeArmor™ coating on the first 3" maximizes durability of the blade.
  • Mylar® polyester film extends life of entire blade.
  • Compact case design.
  • Chrome high-impact ABS case is job site tough.
  • Secure blade lock won't creep during measurements.
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.
  • Conversion tables and useful formulas printed on the back of the blade (33-516 only).
  • Mylar® is a registered trademark of DuPont Teijin Films.


  • Product Specifications

      • STYLEPowerLock®
      • BLADE LENGTH25'
      • COLOR FINISHChrome
      • DESCRIPTIONMeasuring Tape
      • MANUFACTURERS PART NUMBER33-525
      • BLADE WIDTH1"
      • LENGTH25 ft
      • WIDTH1"
      • GRADUATIONFeet & Inches
      • MANUFACTURER'S PART NUMBER33-525
      • TYPEBladeArmor™ Coated
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!