Test Indicators
Related Products
The Mahr MarCator 1087 R (4126672) provides 0.005mm/0.0002" resolution in a compact form factor for precision fixture gaging. The 12.5mm/0.5" range with Reference System ensures instant measurement readiness. Space-efficient design with high-contrast LCD display. MarConnect interface provides USB, Opto RS232C, and Digimatic connectivity for quality documentation. Features include PRESET value entry, mm/inch conversion, direction reversal, DATA transmission, and individual button lock. 8mm stem with standard thread mount. Hardened stainless steel construction. IP67 protection. Battery life ...
IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-1" /25mm Accuracy: 0.00035"/0.008mm IP67 protective rating: Water and coolant proof Absolute encoding technology: Memorize absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and fl at back included Attachable fi nger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: 3V ...
The Mahr MarTest 800 SGM (4308200) delivers high-resolution measurement with ±0.1mm range and 0.002mm graduation for precision applications. 38mm dial diameter provides enhanced readability. Error limit of 3μm with 2μm hysteresis ensures accuracy. High-contrast dial face with O-ring seal and mineral glass viewing panel resist damage and solvent exposure. Matt chrome-plated casing with three dovetail guide rails. Shockproof mechanism with 0.15N measuring force. DIN 2270 compliant. Includes 2mm stylus, mounting shaft, test certificate, and case.
Features: Color LCD Display with real time dial movement Tolerance setting function: Go/No Go measurement capability Adjustable screen brightness: Dark, Normal & Bright IP67 protective rating: Water and coolant proof Metal protective display housing Resolution: 0.0005"/0.01 mm/ 1/128" Accuracy: 0.001"/0.02 mm Adjustable auto-shut off times: 15s, 30s, 1, 2, 5 & 10 minutes Stainless steel frame Rechargeable lithium battery with USB charging cable Supplied in metal protective case Data Output connects to Bluetooth device
Features: iP54 protective rating: Moisture and dust resistance Absolute encoding technology Memorize absolute origin zero Ultra-Response measure speed Inch/Metric conversion Resolution: 0.0005""/0.01 mm High contrast LCD display 330° display rotation. Preset and tolerance function Stem dia.: 3/8 Thread size: #4-48 Ceramic contact point Attachable finger lever included(except for 0 - 0.5" sizes) Lug and flat back included SPC/USB data output Battery: 3V CR2032 included Smart Wireless Data Output connects to Bluetooth device Supplied in protective case