Power Meters & Analyzers
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
400A AC clamp meter has a 1.2 In. circular jaw for large cables up to 500MCM. In addition to AC current, it can measure AC/DC voltage, resistance and has a continuity beeper. It comes complete with test leads, 3- AAA batteries and a pouch. Features: Data hold Auto power off Functions include: NCV, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode Test, Continuity
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Bench top million meter has 7 ranges and measures down to 0.01 millions. Measurements are displayed on a 1999 count display with 0.8 In. digits. Additional features include: automatic zero, 5 V test voltage and a built-in comparator for hi/lo/go resistance testing or selection. Operates on 220VAC. Complete with: 4-wire cables Kelvin clip connectors
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup