Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fluke TLK-220 US SureGrip Industrial Test Lead

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Fluke TLK-220 US SureGrip Industrial Test Lead

Item #: WBM1588213

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95
Product Information
Customer Review
Product Q&A
Fluke TLK-220 US SureGrip Industrial Test Lead

Special value SureGrip Set for industrial applications. Includes two sizes of alligator clips and sharp test probes for reliable connections, test leads and a roomy carry case to hold and protect your meter and all your accessories. All 1000 V CAT III, 600 V CAT IV rated.
Included with set: AC220 Plunger Style Alligator Clips, AC285 Large Jaw Alligator ClipsTP220 Sharp Test Probes, TL224 Right to Straight Test Leads, Zippered Vinyl Carry Case with Moveable Divider

Product Specifications

    • MANUFACTURERS PART NUMBERFluke TLK-220
    • PACKAGE QUANTITY1
    • BRANDFluke

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed