Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VD6505 Adjustable Non-Contact Volt Sensor
See all 68 items in product family

VD6505 Adjustable Non-Contact Volt Sensor

Item #: WBB250097

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Adjustable Non-Contact Volt Sensor

  • The adjustable Volt Sensor allows for sensitivity adjustments in multiple-wire applications when precision and safety are crucial
  • Adjustable non-contact sensitivity detects voltage from 12-1000 VAC
  • Audible and 360 visual indication
  • Operates from single AAA battery
  • Patented battery self-test feature
  • Pocket Clip


Product Specifications

    • DC VOLTAGE - RANGE--
    • CONTINUITY--
    • MANUFACTURER'S LIMITED WARRANTYLifetime Warranty
    • AC VOLTAGE - RANGE12-1000V
    • MANUFACTURERS PART NUMBERVD6505
    • FREQUENCY50-60Hz
    • CAT RATINGIII 1000V, IV 600
    • APPROVALS OR CERTIFICATIONSUL Listed US, Canada; European Conformity
    • BRANDSperry Instruments

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!