Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 27" 5-Drawer Roller Tool Cabinet W/Ball Bearing Slides & 27" Top Tool Chest Combo, Red

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Global™ 27" 5-Drawer Roller Tool Cabinet W/Ball Bearing Slides & 27" Top Tool Chest Combo, Red

Item #: WB299177

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ 27" 5-Drawer Roller Tool Cabinet W/Ball Bearing Slides & 27" Top Tool Chest Combo, Red

5-Drawer Roller Tool Cabinet:

Global™ Industrial 5-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surfaces feature raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Moves easily on 5" roller bearing casters (4 swivel, 2 with brakes). Red finish. 27" wide. Drawer capacity for top 3 drawers is 40lbs. each, Drawer capacity for the bottom 2 drawers is 55lbs. each.

27" Tool Chest:

Global™ Industrial 6-Drawer Industrial Tool Chest is made of heavy gauge steel body with a durable powder coat finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Durable powder coat red finish ensures years of service. For 5&7 drawer roller cabinets, please see models 299281 or 299282.

Product Specifications

    • WIDTH INCHES26-5/8
    • DEPTH INCHES18
    • HEIGHT INCHES51
    • COLOR FINISHSteel
    • BRANDGlobal Industrial™
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONTool Chest/Cabinet Combo
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBER299177
    • OVERALL WIDTH INCHES29" W/ Handle
    • STYLE1
    • TYPEChest & Roller Cabinet Combo
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • LOCKING SYSTEMKeyed Cylinder
    • SERIESIndustrial
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEBall Bearing
    • HANDLE TYPETubular Steel
    • HEIGHT RANGE "50+
    • DEPTH RANGE "18 to 18-7/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!