Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 60" 11-Drawer Cabinet - Burgundy
See all 154 items in product family

Kennedy® 60" 11-Drawer Cabinet - Burgundy

Item #: WBB211573

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,999.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 60" 11-Drawer Cabinet - Burgundy

Kennedy® Modular drawer cabinet offers all the extras a mechanic needs. Ball bearing slides offer smooth operation under head loads. Drawer fronts feature extra large, full width extruded aluminum pull handles. Each drawer includes a heavy-duty, non-slip drawer liner. Full width corner trim offers enhanced appearance and extra protection. High security tubular lock secures all drawers. Tubular steel side handles. Powder coat finish. Cabinet moves easily on 6" x 2" roller bearing heavy duty casters. Roller cabinet features a slip resistant mat on top. 11 Drawers. Burgundy finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES44-1/2
    • COLOR FINISHBurgundy
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES6x2
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBER60123
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS600
    • SERIESK2400
    • WIDTH RANGE "50+
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "41 to 49-7/8
    • DEPTH RANGE "24 to 24-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed