Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo WCH-265RD 5-Drawer Chest - Red

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Waterloo WCH-265RD 5-Drawer Chest - Red

Item #: WBB659454

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $374.85 Save up to 30%
Price: $ 260.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Waterloo Series 26x16x19-2/3 5-Drawer Chest - Red, Steel

This 5-drawer chest can be combined with our WCA-266RD or WCA-265RD cabinets and our WIN-262RD intermediate. It allows the storage of over 50% more tools in the same compact footprint, and stores tools of varying sizes.

Features:
  • Full-extension 85 lb. ball-bearing drawer slides support drawers full of tools
  • Gas struts hold lid open during use
  • Internal tubular keyed locking system protects valuable tool collections
  • Rugged internal construction adds strength
  • 16 inch depth maximizes storage capacity
  • Non-slip drawer liners protect surfaces and hold tools in place
  • 7 year limited warranty protects against defects

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES16
    • HEIGHT INCHES19-3/4
    • CAPACITY CUBIC FEET2.9
    • COLOR FINISHRed
    • BRANDWaterloo
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONTop Chest
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERWCH-265RD
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARS7
    • WEIGHT LBS72
    • DRAWER CAPACITY LBS85
    • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
    • SERIESWaterloo Industries
    • LATCHING SYSTEMDetent
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "18 to 23-7/8
    • DEPTH RANGE "16 to 17-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!