Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leatherman® Charge Plus® Stainless 19-in-1 Multi-Tool
See all 17 items in product family

Leatherman® Charge Plus® Stainless 19-in-1 Multi-Tool

Item #: WB535550

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Leatherman® Charge Plus® Stainless 19-in-1 Multi-Tool

Every tool on the ultra-useful Charge Plus makes it adventure-worthy. The scissors slice through anything, the wire cutters are made in a durable material and are replaceable, and the knife blade is made in a strong, corrosion-resistant 154CM steel. Need an extra hand? No problem. Every tool can be opened and locked with just one hand.

Tools:
  • Needlenose Pliers
  • Regular Pliers
  • Premium Replaceable Wire Cutters
  • Premium Replaceable Hard Wire Cutters
  • Electrical Crimper
  • Wire Stripper
  • 154CM Knife
  • 420HC Serrated Knife
  • Saw
  • Spring Action Scissors

Product Specifications

    • COLOR FINISHBlack/Silver
    • LENGTH INCHES4
    • NUMBER OF TOOLS19
    • MANUFACTURERS PART NUMBER832514
    • WEIGHT LBS.83
    • CONSTRUCTIONStainless Steel
    • MODELCharge Plus
    • PRIMARY BLADE LENGTH INCHES2.9
    • BRANDLeatherman®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!