Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scraper Putty Knife, 1" Stiff
See all 13 items in product family

Scraper Putty Knife, 1" Stiff

Item #: WBB641056

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.34
Product Information
Customer Review
Product Q&A
Accessories
Scraper Putty Knife, 1" Stiff

Use to apply adhesives, filler, compound, spackles and more. Ideal for removing paint, rust, gaskets, carbon, filler and undercoating. All blades are high carbon, heat-treated, tempered, polished to mirror finish and full tang. Tools fitted with grommeted brass, solvent-resistant, riveted wood handles. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • BLADE WIDTH INCHES1
    • MANUFACTURERS PART NUMBERKTI-70014
    • HANDLE MATERIALWood
    • CONSTRUCTIONHigh Carbon
    • TYPEPutty Knife
    • BLADE TYPEStiff
    • BRANDK-Tool International

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!