Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flaring/Burnishing & Swaging Tool Kit - 45° - For 1/8" to 3/4" O.D. Tubing

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Flaring/Burnishing & Swaging Tool Kit - 45° - For 1/8" to 3/4" O.D. Tubing

Item #: WBB2263334

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Flaring/Burnishing & Swaging Tool Kit - 45° - For 1/8" to 3/4" O.D. Tubing

  • Used for 45° flaring of 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", and 3/4" O.D. soft copper, aluminum, and brass tubing
  • Easily and quickly converts to a swaging tool with use of the swage adaptors
  • Features a swivel-type self-centering yoke
  • Comes with a plastic case and instructions


Product Specifications

    • TUBE DIAMETER1/8" to 3/4" O.D.
    • MANUFACTURERS PART NUMBER70007
    • DESCRIPTIONFlare/Burnish & Swaging Tool Kit
    • FOR USE WITHCopper, Aluminum and Brass Tubing
    • BRANDUniweld®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!