Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB3133751

MPN #: DUFM101A2WDD

Danby® Upright Freezer, 10.1 Cu.Ft. Capacity, White

Product Description
Stock up on your family's frozen favorites with a Danby® Designer white upright freezer, ideal for a basement, kitchen, or garage. Save on money and energy with this ENERGY STAR® rated product which is great for saving floor space with its upright design. In addition, this unit features an abundance of space for food organization with three quick freeze storage shelves and four-door shelves for smaller items. This model is garage ready and can perform in temperatures from 0°F to 110°F (-17°C to 43°C). Boasting 10.1 cu. ft. (286 L) of freezer space for frozen meals, meats, vegetables, and more, making it perfect for families. The convenient manual-defrosting function makes it easy to maintain and stay ice-free, and it also features an internal drip tray. The ultra-modern mechanical thermostat is a breeze to program and monitor, while the scratch-resistant worktop is ideal for storing extra accessories. This modern appliance also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening. Included is an industry-leading 5-year warranty on parts and labor with in-home service.

Features:
  • 10.1 cu. ft. (286 L) capacity upright freezer
  • Environmentally friendly R600a refrigerant
  • ENERGY STAR® complaint, energy-efficient to help you save money without sacrificing performance
  • Garage ready: freezer can perform in temperatures from 0°F to 110°F (-17°C to 43°C)
  • Manual defrost with drip tray
  • Easy-to-use mechanical thermostat
  • 3 quick freeze shelves
  • 4 freezer door shelves
  • Rounded door with integrated handle
  • Reversible door hinge
  • Scratch resistant worktop
  • Maintains optimum freezing temperatures of -12ºC (10.4ºF) to -24ºC (-11.2ºF)
  • Industry-leading 5-year warranty on parts and labor with in-home service


PRICE
$979.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth29 in
Height59 in
Weight134.7 lbs
Interior Height58-3/4 in

Product Details

ApplicationCommercial
Door TypeReversible
Door SwingY
Number of Baskets0
Defrost TypeManual
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDUFM101A2WDD
Number of Level Legs4
BrandDanby
TypeUpright Freezer
Shelf TypeQuick Freeze
Energy Usage261 kwh/y
ColorWhite
Temperature Range10-110 °F
Capacity10 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Lock IncludedN
Refrigerant TypeR600A

Warranty

Warranty5

Compliance & Certifications

CertificationsCSA Listed
Energy Star CertifiedY