Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133749

MPN #: DUF071A3WDB

Danby® Upright Freezer, 7.1 Cu.Ft. Capacity, White

Product Description
Stock up on your family's frozen favorites with a Danby® upright freezer, ideal for a basement, kitchen, or garage. Save on floor space with a stand-up freezer. This unit features six storage shelves and one plastic crisper for food organization. This model is garage ready and can perform in temperatures from 0°F to 110°F (-17°C to 43°C). Boasting 7.1 cu. ft. (200 L) of freezer space for frozen meals, meats, vegetables, and more, making it perfect for couples and small families. Great for small space living, save on money and energy with this ENERGY STAR® rated product. This model runs as smoothly as possible with the precise, easy-to-program mechanical thermostat and the manual defrosting system. You'll also find it boasts an intelligent scratch-resistant worktop for your extra accessories, and the reversible door hinge is designed for either left or right-handed opening. Included is an industry-leading 5-year warranty on parts and labor with in-home service.

Features:
  • 7.1 cu. ft. (200 L) capacity upright freezer
  • ENERGY STAR® complaint, energy-efficient to help you save money without sacrificing performance
  • Garage ready: freezer can perform in temperatures from 0°F to 110°F (-17°C to 43°C)
  • R600a refrigerant
  • Manual defrost
  • 6 quick freeze shelves
  • Clear, plastic bin provides easy storage of smaller frozen foods
  • Mechanical thermostat is conveniently located for easy temperature control
  • Rounded door with integrated door handle offers a modern look
  • Reversible door hinge allows for right or left door opening
  • 2 adjustable legs for leveling and height flexibility
  • 5-foot power cord gives flexibility for installation
  • Industry-leading 5-year warranty on parts and labor with in-home service


PRICE
$1,059.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth22 in
Height64-2/3 in
Weight107.5 lbs
Interior Height56-3/4 in

Product Details

ApplicationCommercial
Door TypeReversible
Door SwingY
Number of Baskets0
Defrost TypeManual
MaterialMetal
Number of Shelves6
Manufacturers Part NumberDUF071A3WDB
Number of Level Legs4
BrandDanby
TypeUpright Freezer
Shelf TypeQuick Freeze
Energy Usage298 kwh/y
ColorWhite
Temperature Range8-110 °F
Capacity7.1 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Lock IncludedN
Refrigerant TypeR600A

Warranty

Warranty5

Compliance & Certifications

CertificationsNone
Energy Star CertifiedY