Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Copper Spray Gasket Adhesive, 88898, 9 Oz. Aerosol Can

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

VersaChem® Copper Spray Gasket Adhesive, 88898, 9 Oz. Aerosol Can

Item #: WBB967517

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Copper Spray Gasket Adhesive, 88898, 9 Oz. Aerosol Can

Copper Spray is a fast drying sealant that contains copper to help dissipate heat to prevent gasket blowout. Remains tacky to allow gasket repositioning. Fills surface imperfections. Remains tacky to allow for gasket repositioning.

For Use On:
  • Exhaust Manifolds
  • Carburetors
  • Gaskets
  • Cylinder Head Gaskets
  • Turbo Charges
  • Flanged Surfaces
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONSpray Gasket Adhesive
    • COLORMetallic Copper
    • SIZE9 Oz. (255g) Aerosol Can
    • MANUFACTURER PART NUMBER88898
    • TEMPERATURE RESISTANCE-50&3176;F to 525°F
    • CURE TIMEUp to 24 Hours
    • BRANDVersaChem®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!