Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stant Yellow Flex Fuel Regular Locking Fuel Cap - 10510Y - Pkg Qty 2
See all 180 items in product family

Stant Yellow Flex Fuel Regular Locking Fuel Cap - 10510Y - Pkg Qty 2

Item #: WBB966668

Sold By: globalindustrial.com

Expected ship date 06/21/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 2

Price: $31.50
Product Information
Customer Review
Product Q&A
Accessories
Stant Yellow Flex Fuel Regular Locking Fuel Cap - 10510Y

Stant has had a very successful history in fuel cap innovation and development. This has led to development of fuel caps that enable vehicles to LEV I, LEV II, PZEV, LEVIII, OBD II and FMVSS 301 requirements. Stant's Locking Fuel Cap are made of sturdy, long-life materials which have all original equipment features AND a key-operated lock to protect the vehicle from fuel theft and vandalism. The Yellow colored cap represents the Flex Fuel option.

Product Specifications

    • DESCRIPTIONFuel Cap
    • COLORYellow
    • MANUFACTURER PART NUMBER10510Y
    • VENTING TYPE--
    • CAM TYPE--
    • TYPEYellow Flex Fuel Regular Locking Fuel Cap
    • PACKAGE QUANTITY1
    • BRANDStant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed