Tire Gauges
For Use With
Brand
Made In The USA
Length
Diameter
Material
Width
Type
Height
Style
Color
Price
Related Products
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 990 lbs. capacity. Fits 12X4 Wheel.
Milton has been well known for its inflator gauges for over 70 years. This straight head inflator gauge is made from heavy duty construction and provides for long life, even under extreme use and conditions. Gauge and valve cartridges are both replaceable. Equipped with magnifying lens for full view of scale. Full swivel chuck head with 3/8" - 24 thread size minimizes breakage to TPMS valves. Reads in both PSI with pressure ranges of 10 to 160 PSI in 2 pound increments. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf ...
The KTI tire inflator gauge features pressure range from 10 to 120 lbs. shown in 2 lb. increments, 15" air hose with 1/4" female NPT, 6" chrome-plated dual-head chuck and 3/8" - 24 thread air inlet. Inflator gauge boasts a weatherproof aluminum body with corrosion-resistant stainless valve & fitting. Heavy-duty, rugged construction to withstand everyday use and abuse. Two steel washers provide an air-tight seal. Gauge and valve cartridges are replaceable. Easy-to-read and easy-to-use, magnifying bubble lens allows full view of scale. Angled tip makes it easy to inflate tires on trucks ...
Milton (S-928) Air/Water-Filled Tire Pencil Pressure Gauge. This single head Pencil tire pressure gauge comes with both a deflator valve and a white nylon indicator bar for easy reading. Unlike our competitors, our Milton pencil gauges use machined parts. Offers a range of 5 to 50 PSI or 40-350 kPa. To be used on tractor tires or wheels filled with air/water/liquid. Tire gauges provide accurate, long life with trouble-free performance. Always check tire pressure when tires are cold. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
Single head chuck inflator gauges are great for motorcycle tires or other hard to reach valves. Heavy duty construction provides for long life even under extreme use and conditions. Gauge and valve cartridges are replaceable. Gauge is equipped with magnifying lens for full view of scale. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.