Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Aluminum Mounting Bracket For 4.875" Rectangular Surface Mount Strobe Light - 8891007

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Buyers Aluminum Mounting Bracket For 4.875" Rectangular Surface Mount Strobe Light - 8891007

Item #: WBB2263011

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.90 Save up to 28%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Buyers Aluminum Mounting Bracket For 4.875" Rectangular Surface Mount Strobe Light - 8891007

Buyers Products Aluminum Mounting Bracket For 4.875 Inch Rectangular Surface Mount Strobe Light. This aluminum bracket is designed to mount your strobe light at 90 degrees. Fits Buyers Products part # 8891004. 8891006, 8891008, and 8991009

Product Specifications

    • DEPTH INCHES1-4/5
    • HOUSING COLORSilver
    • DESCRIPTIONMounting Bracket For 4.875" Rectangular Surface Mount Strobe Light
    • MANUFACTURER PART NUMBER8891007
    • HEIGHT INCHES2-4/7
    • WIDTH INCHES5-2/7
    • FOR USE WITH8891004, 8891006, 8891008, and 8991009
    • TYPELighting Mounts, Brackets, and Guards
    • BRANDBuyers Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!