discount codeFree shipping over 300

Applied at checkout

Tuff Coat 1 Gallon Caribbean Blue, Non-Skid Coating - UT-100

Tuff Coat 1 Gallon Caribbean Blue, Non-Skid Coating - UT-100

Item #: WBB1529573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Quantity

Popular item in this category

Tuff Coat 1 Gallon Dark Blue, Non-Skid Coating - UT-100

Usually ships in 15 to 18 days

Not Yet Rated

$84.95

Customers Also Viewed

Tuff Coat is a high-performance, non-skid polyurethane safety coating that works to effectively coat and weatherproof a number of surfaces. UV resistant coating protects your boating surfaces, and employs a non-abrasive, crumb aggregate texture that can be sprayed or brushed on, according to how much texture you desire for a protected, non-skid surface. Tuff Coat is highly effective in absorbing noise, which makes it extremely handy in coating aluminum boats and skiffs, as well as lessening the noise in your truck, dock, deck, or ramp. 1 gallon covers about 40-45 sq. ft. Non-toxic and environmentally friendly (no VOC's). Protects against chemicals such as acids, solvents, fuels, chlorine, salts, etc. Dries to a quick, easy to clean finish. Recommended to be mixed with a drill type paint mixer. Rubberized Non-Skid Coatings are designed to be used in conjuction with Tuff Coat Primers and Roller Applicators (sold separately). 1 Year manufacturer's warranty.

Product Specifications

  • MANUFACTURERS PART NUMBERUT-100 Caribbean Blue, Gal
  • DESCRIPTIONNon-Skid Coating
  • BRANDTuff Coat
  • SIZE TYPEGallon
  • COVERAGE45 Sq. Ft.
  • PACKAGE QUANTITY1
  • COLOR FINISHCaribbean Blue
  • TYPEWater Based
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tuff Coat 1 Gallon Caribbean Blue, Non-Skid Coating - UT-100

Tuff Coat 1 Gallon Caribbean Blue, Non-Skid Coating - UT-100

Item #: WBB1529573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top