Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Regular-3XL SP50

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Regular-3XL SP50

Item #: WBB1541692

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.90 Save up to 24%
Price: $ 24.25
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Regular-3XL SP50

A dressier shirt that works hard all day, this one features Touchtex technology for superior color retention and wickability. The yarn dye stripe and upgraded collar make this a go-to look for the go-to guy. Seven-button front, including button at neck. Two-piece, lined, banded, topstitched with sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru pockets with angled bartacks, sewn-down pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Striped Dress Uniform Shirt
    • MANUFACTURERS PART NUMBERSP50CWRG3XL
    • COLORWhite/Charcoal Stripe
    • SIZERegular-3XL
    • STYLESP50
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!