Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Virginia Sheriff Trouser Pink Tan/Brown Stripe 40R37U - HS2277

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Horace Small™ Men's Virginia Sheriff Trouser Pink Tan/Brown Stripe 40R37U - HS2277

Item #: WBB1898187

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.40 Save up to 23%
Price: $ 59.21
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Virginia Sheriff Trouser Pink Tan / Brown Stripe 40R37U - HS2277

Based on the specifications mandated by the state, the Virginia Sheriff Trouser meets the demands of our uniformed officers. 100% polyester. Brass ratcheting zipper and crush-proof hook and eye closure. Straight front pockets with triangle bartacks and reinforced pocket bags. Double-welt, topstitched hip pockets with triangle bartacks and button-tab left-pocket closure. Front and back double-crotch lining.

Product Specifications

    • DESCRIPTIONVirginia Sheriff Trouser
    • MANUFACTURERS PART NUMBERHS227740R37U
    • COLORPink Tan/Brown Stripe
    • SIZE40R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS22
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!