Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ New Dimension® Unisex Long Sleeve Special Ops Polo Shirt Black XS - HS51
See all 96 items in product family

Horace Small™ New Dimension® Unisex Long Sleeve Special Ops Polo Shirt Black XS - HS51

Item #: WBB1901796

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.90 Save up to 23%
Price: $ 46.42
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ New Dimension® Unisex Long Sleeve Special Ops Polo Shirt Black XS - HS51

An ideal option for warmer conditions, the Special Ops Polo is a poly-cotton fabric blend offering Dri-Balance® technology which wicks moisture away from the body keeping you dry, comfortable, and ready for the most challenging response. It, too, is loaded with special features including two concealed mic pockets, a double-layer sweat patch on the center back, vented side panels, and a no-curl collar with collar stays. Engineered to perform, yet maintain a professional, athletic appearance.

Product Specifications

    • DESCRIPTIONSpecial Ops Long Sleeve Polo
    • MANUFACTURERS PART NUMBERHS5128RGXS
    • COLORBlack
    • SIZEXS
    • HEM TYPEFinished Hem
    • STYLEHS51
    • GENDERUnisex
    • TYPELong Sleeve
    • MATERIALSCotton/Polyester
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!