Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Tri-Power Belt Molded Notch AX36
See all 76 items in product family

Gates® Tri-Power Belt Molded Notch AX36

Item #: WBB1369217

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.50 Save up to 33%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
Gates® Tri-Power Belt Molded Notch AX36

Tri-Power molded notch belts are made with Gates exclusive EPDM construction for higher heat resistance, and smoother running and a longer service life. They have specially designed notches and lateral rigidity to support the cord with precision-machined sidewalls for better length control, product uniformity and consistency. Gates molded notched V-belts, also referred to as cog belts, can save you up to 3% in energy savings compared to wrapped belts due to increased flexibility and reduced bending stress.

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERAX36
    • BRANDGates
    • DESCRIPTIONTri-Power Belt Molded Notch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed