discount codeFree shipping over 300

Applied at checkout

Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook - 337004N-01

Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook - 337004N-01

Item #: WBB1871904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$92.56 up to 20% OFF

Price: $73.95

Quantity

Popular item in this category

Customers Also Viewed

Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook, Blue - 337004N-01

The Husky 337004N-01 New XFS Unleaded Nozzle with 3-Notch Hold Open Clip, Full Grip Guard and Hanging Hook Unleaded nozzle with NPTF threads, 3-notch hold open clip, full grip guard and hook. Automatic shut-off nozzle for farm, 12-volt skid tanks and consumer pump applications. Strong, improved flow up to 18-gpm and 68.1-Lpm. This model comes equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Stream Shaper reduces turbulence for straighter fuel flow and less splashback spillage. Not for use with Gravity Tanks. The Husky 337004N-01 New XFS Unleaded Nozzle with 3-Notch Hold Open Clip, Full Grip Guard and Hanging Hook comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES10-1/2
  • SIZE--
  • STYLEXFS
  • TYPEUnleaded Nozzle
  • DESCRIPTIONUnleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook
  • MAX PSI150
  • FLOW RATE15 GPM
  • WEIGHT LBS3
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlue
  • MANUFACTURERS PART NUMBER337004N-01
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook - 337004N-01

Husky XFS Unleaded Nozzle w/3-Notch Hold Open Clip, Full Grip Guard & Hook - 337004N-01

Item #: WBB1871904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top