Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky XS LD Press Active MFM Diesel Noz w/3-Notch Hold Open Clip, 1808 Waffle Splash Guard-159560-03

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky XS LD Press Active MFM Diesel Noz w/3-Notch Hold Open Clip, 1808 Waffle Splash Guard-159560-03

Item #: WBB1871955

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.93 Save up to 21%
Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Husky XS Light Duty Press Active MFM Diesel Nozzle w/3-Notch Hold Open Clip, 1808 Waffle Splash Guard, Green - 159560-03

The Husky 159560-03 XS Pressure Activated MFM Light Duty Diesel Nozzle shuts off when the pump shuts off, the gas tank is full, the lever is opened, before the pump is turned on or the leak detector has not completed the test cycle. Aluminum reinforced spout bushing keeps spout tip round and acts as a captive fastener to prevent tip-end sensor damage. Equipped with a unique Flo-StopTM device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. StreamShaper reduces turbulence for straighter fuel flow and less splash back spillage. Comes standard with smooth full grip guard Includes XS MFM pressure activated nozzle (light duty diesel) with three notch hold open clip, full grip guard and no. 1808 waffle splash guard

Product Specifications

    • HEIGHT INCHES7-1/2
    • SIZE--
    • STYLEXS
    • FLOW RATE15 GPM
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHGreen
    • LENGTH INCHES--
    • DESCRIPTIONLight Duty MFM Diesel Nozzle w/3-Notch Hold Open Clip, 1808 Waffle Splash Guard
    • MANUFACTURERS PART NUMBER159560-03
    • WEIGHT LBS3.13
    • WIDTH INCHES3
    • CONSTRUCTIONAluminum
    • MAX PSI150
    • TYPEDiesel Nozzle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!